Sverker Legal/Art Storage Label w/Lid, 3.3x17.1x12.2 in, Soft Teal, 5PK
- Mfr # 9341C1649L01
- Zoro # G324798116
product price:Â
$
26.99
/pk of 5, $5.40/ea
Key Features
Width
12.2 in
Outside Length
17.1 in
Depth
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9341C1649L01
- Zoro #
- G324798116
- UPC #
- 841411119307
- Country of Origin
- Lithuania
- Item
- Bigso Sverker Legal/Art Storage Label w/Lid, 3.3x17.1x12.2 in, Soft Teal
Dimensions
- Width
- 12.2 in
- Outside Length
- 17.1 in
- Depth
- 3.3 in
Description
Bigso Sverker Legal/Art Storage Label w/Lid, 3.3x17.1x12.2 in, Soft Teal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.