Big Toys USA 300 Watt Electric Scooter
- Mfr # Evo-1600
- Zoro # G124183785
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Evo-1600
- Zoro #
- G124183785
- UPC #
- -
- Country of Origin
- China
Description
Cutting through the clutter of cheap scooters, comes the superior range of UberScoot Powerboards, formerly Evo Powerboards from Puzey Design. Through state of the art design and manufacturing techniques, the new generation of Powerboards have taken a technological leap and are loaded with innovative features that make all other brands of scooters seem obsolete. Features Drive System - Chain. Motor - 300 Watt. Batteries - Two 12 Volt &7 ah. ( 24 volt system). Top Speed - 13 Miles Per Hour. Recommended Age - Above 13 years old. Battery Life - 250 cycles. Charger Included - Yes. Charging Time - 3 to 6 hours. Brakes - Rear Disc. Tires - 9 inch Pneumatic Tires. Throttle - Twist. Maximum load - 240 lbs.. Maximum Range - 10 miles per charge. Seat Included - No. Foldable - Yes. Color - Black. Product Weight - 42 lbs.. Product Size - 43 x 19 x 44 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.