GoGlide E-Scooter with 10 MPH Max Speed and 130W Motor
- Mfr # ESK1BLU
- Zoro # G822983885
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6-1/2 in
Max. Speed
10 MPH
Color
Blue
Assembly Required
Yes
Battery Type
Lithium Ion Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESK1BLU
- Zoro #
- G822983885
- UPC #
- 199284570634
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6-1/2 in
- Height
- 37.4 in
- Width
- 32.28 in
- Length
- 13.78 in
Details
- Max. Speed
- 10 MPH
- Color
- Blue
- Assembly Required
- Yes
- Battery Type
- Lithium Ion Battery
- Motor Power
- 130 W
- Load Capacity
- 154 lb
- Special Light Output Mode
- Headlight, rear light, and ambient LED deck lighting
- Range per Charge
- Approx 3-5 miles
- Charging Time
- 3-4 Hours
- Kickstand
- Yes
- Application
- Compact
- Material
- Steel
- Voltage
- 24 V
- Display Information
- Speed, Battery Status
- For Use With
- Outdoor
- Foldable
- No
- Brake Type
- ABS + Steel Plate
- Includes
- E-bike, charger, manual, assembly tool
- Fenders
- Yes
Description
This kids' electric scooter is designed for young riders seeking a safe, enjoyable, and confidence-building riding experience. Equipped with a 130W motor and a reliable 24V lithium battery, it delivers smooth, controlled performance at speeds ideal for children. Featuring three selectable speed modes, the scooter allows parents to set appropriate limits as riders learn and gradually progress. The lightweight yet durable frame ensures easy carrying and storage while safely supporting riders up to 154 lbs. A long-lasting battery provides up to 8 miles of range on a single charge, making it well suited for neighborhood rides and park use. The scooter fully recharges in just 3-4 hours, and the removable battery design allows for convenient maintenance and replacement. Designed with safety, durability, and fun in mind, the scooter also includes built-in ambient LED deck lighting to enhance visibility and add a stylish touch. It is an excellent choice for kids enjoying their first electric scooter experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.