Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Barracuda Intruder Defense System For Outward Swinging Commercial Doors -

  • Mfr # DSO-1

  • Zoro # G505829912


product price: $502.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSO-1
Zoro #
G505829912
UPC #
783446070027
Country of Origin
United States

Description

The barracuda intruder defense system for outward swinging commercial doors - dso-1 the bilco company has teamed up with troy lowe, a military veteran and swat team member, to manufacture door security devices that he designed based on his experience as a law enforcement professional and an active-shooter training instructor. These locking devices can be installed in a matter of seconds in emergency situations to protect occupants against building intruders. the user positions the device so that the bar rests against the door jam on either side, and the built-in hook grabs the door handle. Note that the specially designed hook works with all types of handles. To secure the device, simply turn the handle until it is snug. benefits: fast and easy; installs in a matter of seconds securely locks an entry point in a lock-down situation free-standing device (not permanently attached to the door). Can be easily transferred to another access point no maintenance or installation costs required less expensive than locksets and much more secure than small devices made in america features: designed for use on 36" wide commercial doors heavy-duty steel construction durable powder coat paint finish lightweight for easy positioning supplied with convenient wall-mounting rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.