Drainage Channel Frame JD3AL, Double Leaf, 316 Stainless Steel Hardware, 72L X 48W
- Mfr # JD-3AL
- Zoro # G602702583
product price:
$
4,740.99
/ea
Key Features
Weight
234 lbs
Width
82 in
Length
62 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD-3AL
- Zoro #
- G602702583
- UPC #
- -
- Country of Origin
- China
- Weight
- 234 lbs
- Item
- Double Leaf Channel Frame
Dimensions
- Width
- 82 in
- Length
- 62 in
- Height
- 18 in
Description
BILCO® DRAINAGE CHANNEL FRAME JD-3AL, DOUBLE LEAF, 316 STAINLESS STEEL HARDWARE, 72"L X 48"W CONSTRUCTED WITH A CHANNEL FRAME FOR USE IN EXTERIOR APPLICATIONS OR IN THOSE SITUATIONS WHERE THERE IS CONCERN OF WATER OR OTHER LIQUIDS ENTERING THE ACCESS OPENING. TYPE J-AL FLOOR ACCESS DOORS FEATURE ALUMINUM CONSTRUCTION, TYPE 316 STAINLESS STEEL HARDWARE, AND ENGINEERED LIFT ASSISTANCE FOR EASY ONE-HAND OPERATION. AVAILABLE IN A NUMBER OF STANDARD SINGLE LEAF AND DOUBLE LEAF (TYPE JD-AL) SIZES FULLY ENCLOSED COMPRESSION SPRINGS COUNTERBALANCE THE COVER FOR SMOOTH, EASY, ONE HAND OPERATION.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.