Zoro Homepage

Water-Resistant Bluetooth Speaker, Blue

  • Mfr # BB742

  • Zoro # G203474636


product price: $28.49
/ea

Key Features

Weight
0.8 lbs
Standards
IPX5 Rated
Depth
2.5"
Color
Blue
Height
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB742
Zoro #
G203474636
UPC #
680988137426
Country of Origin
China

Dimensions

Depth
2.5"
Height
5.5"
Width
6.1"

Details

Weight
0.8 lbs
Standards
IPX5 Rated
Color
Blue

Description

Rugged, compact design accommodates music lovers on the go. With a seven-hour battery life and a 33 ft wireless range, it's ideal for a day on the boat, a day at the beach or a picnic in the mountains. Built-in microphone allows it to double as a wireless speakerphone. FM transmission mode, 3.5 mm aux and SD/TP memory card slot add versatility.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.