BLK90134 Straight LS Thermostat Housing, Black

  • Mfr # BSPBLK90134

  • Zoro # G316210091


original price:  $109.99 , new price: $98.99 , 10 percent off
new price:  $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPBLK90134
Zoro #
G316210091
UPC #
800770107790
Country of Origin
China

Description

Straight LS Thermostat Housing Features -Precision Machined from 6061-T6 Billet Aluminum -Stainless Mounting Hardware -Works with LS style Thermostat and Seal -Fits -Billet Specialties Tru Trac Systems -GM LS series water pumps that utilize a separate thermostat and water neck housing -Edelbrock LS Water Pumps -For 1-1/2in Radiator Hose Specifications - Color: Black - Water Neck Finish: Black Polished - Sealing Style: O-ring - Water Neck Material: Billet Aluminium - Water Neck Style: 0 degree - Thermostat Included: No - Mounting Hardware Included: Yes - Heater Bypass Provision: No - Swivel: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.