Shop BILLIARDS ACCESSORIES

TPPS Plastic Shims 12

  • Mfr # TPPS

  • Zoro # G803680871


product price:  $35.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPPS
Zoro #
G803680871
UPC #
-
Country of Origin
China

Description

Features
  • Set of 12 Plastic shims for pool tables.
  • Triangle shape.
  • Dimensions: 1.75 in. (w) x 2.75 in. (l) x.75 in. (h).
  • Item weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.