
FLY LID Fly-Condo Fly Trap
Mfr # 41077
Zoro # G616224484
product price: $16.19
/eaSold in multiples of 24 for $388.56
Key Features
Material
Plastic
Overall Width
14.5 in
Overall Length
14.5 in
Overall Height
8.5 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41077
Zoro #
G616224484
UPC #
658890410753
Country of Origin
United States
Dimensions
Overall Width
14.5 in
Overall Length
14.5 in
Overall Height
8.5 in
Details
Material
Plastic
Color
Green
Description
Take control of big fly problems with the 5 gal Fly-Condo. Unlike other traps that rely on poison or sticky adhesive to trap flies, the 5 gal Bucket Fly-Condo lid allows you to turn an ordinary 5 gal bucket into an effective, non-toxic large sized fly trap. Simply bait the bucket with the attractant of your choice. You can use common ingredients from around the house like vinegar, fruit, honey sometimes even red wine can be the excellent fly killer! Once the flies catch the scent of your bait, they will fly down the funnels and won't be able to get back out. The fly lid bucket lid is discreet and does not rely on foul odors to bring in the flies, so you can place it next to your house or patio if you are using a bait that is not stinky. If you are wanting to take care of a big fly problem outside, you can use a more potent bait a few pieces of shrimp in water really makes the flies go crazy after a day or so. You can catch hundreds of thousands of Flies in a single bucket! When you want to empty the contents, just remove the lid, dump the bucket and you can reuse the lid to catch more flies in the same bucket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.