Zoro Homepage

TRAP FLY COUNTER DISPLAY

  • Mfr # 41064

  • Zoro # G016224497


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Overall Width
16.5 in
Overall Length
22 in
Overall Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41064
Zoro #
G016224497
UPC #
658890410500
Country of Origin
United States

Dimensions

Overall Width
16.5 in
Overall Length
22 in
Overall Height
16.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.