Cable, For Use with 5NLJ1
Mfr # 350408-S
Zoro # G1909951
product price: $33.99
/eaKey Features
Fits Brand
Billy Goat
Length
43 in
For Use With Mfr. Model Number
PR550H
Overall Length
43 in
Product Type
Clutch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350408-S
Zoro #
G1909951
UPC #
730719004319
Country of Origin
United States
Dimensions
Length
43 in
Overall Length
43 in
Details
Item
Cable
Fits Brand
Billy Goat
For Use With Mfr. Model Number
PR550H
Product Type
Clutch Cable
Compatible Brand
Billy Goat
Compatible Manufacturer Number
OS552, OS552H, PR550, PR550H
Compatible Product Type
Scarifier
Description
Cable, For Use With Grainger Item Number 5NLJ1, For Use With Mfr. Model Number PR550H, Fits Brand Billy Goat, Length 43 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.