Zoro Homepage

Dust Sock, For Mfr. No. MV650SPH, 40 gal.

  • Mfr # 840263

  • Zoro # G9040491


product price: $409.99
/ea
Free Shipping & Returns

Key Features

For Use With
MFR. NO. MV650SPH
Material
Felt
Includes
Bag
Size
40 gal
Compatible Product Type
Commercial Duty Vacuums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840263
Zoro #
G9040491
UPC #
-
Country of Origin
United States

Dimensions

Size
40 gal

Details

For Use With
MFR. NO. MV650SPH
Material
Felt
Item
Dust Sock
Includes
Bag
Compatible Product Type
Commercial Duty Vacuums
Compatible Manufacturer Number
MV601, MV601SP, MV601SPE, MV650H, MV650SPH

Description

Dust Sock, Product Type Electrostatic Dust Sock Kit, Compatible Manufacturer Number MV601, MV601SP, MV601SPE, MV650H, MV650SPH, Diameter Not Applicable, Material Felt, Compatible Grainger Part Number 793L12, Compatible Product Type Commercial Duty Vacuums, Includes Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.