Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit, 5 In. x 10 Ft., For MV650SPH

  • Mfr # 840116

  • Zoro # G7484224


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Size
5 in x 10 ft
Includes
Mounting Hardware
For Use With
Mfr. No. MV650SPH
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840116
Zoro #
G7484224
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 10 ft
Diameter
5 in
Tool Length
10 ft

Details

Item
Hose Kit
Material
Plastic, Rubber
Includes
Mounting Hardware
For Use With
Mfr. No. MV650SPH
Compatible Product Type
Commercial Duty Vacuums

Description

Hose Kit, Product Type Hose Kit, Compatible Manufacturer Number MV601, MV601SP, MV601SPE, MV650H, MV650SPH, Diameter 5 in, Material Plastic, Rubber, Compatible Grainger Part Number 793L12, Compatible Product Type Commercial Duty Vacuums, Includes Mounting Hardware, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.