Hose Kit, For Use With QV Series
Mfr # 831018
Zoro # G8527172
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
For Use With
Mfr. No. QV550H, QV550HSP, QV900HSP
Size
10 ft
Diameter
5 in
Compatible Product Type
Leaf and Litter Vacuums
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
831018
Zoro #
G8527172
UPC #
-
Country of Origin
United States
Dimensions
Size
10 ft
Diameter
5 in
Tool Length
10 ft
Details
Item
Hose Kit
Material
Plastic, Rubber
For Use With
Mfr. No. QV550H, QV550HSP, QV900HSP
Compatible Product Type
Leaf and Litter Vacuums
Description
Hose Kit, Product Type Collapsible Hose, Compatible Manufacturer Number QV900HSP, Diameter 5 in, Material Plastic, Rubber, Compatible Grainger Part Number 793L13: 793L14, Compatible Product Type Leaf and Litter Vacuums, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.