Zoro Homepage

Kevlar(R) Belt, For Use with 5NLJ1

  • Mfr # 350116

  • Zoro # G1910170


product price: $40.99
/ea

Key Features

Material
Kevlar(R)
Fits Brand
Billy Goat
Length
36 1/2 in
Overall Length
36 1/2 in
Product Type
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350116
Zoro #
G1910170
UPC #
730719004081
Country of Origin
United States

Dimensions

Length
36 1/2 in
Overall Length
36 1/2 in

Details

Item
Belt
Material
Kevlar(R)
Fits Brand
Billy Goat
Product Type
Belt
Compatible Manufacturer Number
PR550H
Compatible Brand
Billy Goat

Description

Kevlar(R) Belt, For Use With Grainger Item Number 5NLJ1, For Use With Mfr. Model Number PR550H, Fits Brand Billy Goat, Length 36-1/2 In., Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.