Zoro Homepage

Outdoor Litter Vacuum, 160 cc, 4-Cycle

  • Mfr # QV551H

  • Zoro # G816424097


product price: $3,262.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Drive Type
Push
Bag Capacity
36 gal
Product Type
Outdoor Litter Vacuum
Starter Type
Pull, Recoil
Engine Cycle
4-Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QV551H
Zoro #
G816424097
UPC #
730719005644
Country of Origin
United States

Details

Drive Type
Push
Bag Capacity
36 gal
Product Type
Outdoor Litter Vacuum
Starter Type
Pull, Recoil
Engine Cycle
4-Cycle
Engine Brand
Honda
Engine Displacement
160 cc
Debris Reduction
12:1
Cleaning Path
33 in
Item
Outdoor Litter Vacuum
CARB Compliant
CARB Non-Compliant

Description

Outdoor Litter Vacuum, Product Type Outdoor Litter Vacuum, Cleaning Path 33 in, Bag Capacity 36 gal, Debris Reduction 12:1, Drive Type Push, Engine Displacement 160 cc, Engine Cycle 4-Cycle, Engine Brand Honda, CARB Compliant CARB Non-Compliant, Starter Type Pull, Recoil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.