Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Litter Vacuum

  • Mfr # KV601SP

  • Zoro # G804223220


product price: $2,164.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
62 in
Cleaning Path
27 in
Width
26 3/4 in
Weight
133 lb
Fuel Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV601SP
Zoro #
G804223220
UPC #
730319003439
Country of Origin
United States

Dimensions

Length
62 in
Width
26 3/4 in
Engine Size
190 cc
Wheel Size
12 in
Tool Length
158 cm
Tool Height
110 cm
Wheel Diameter
12 in
Tool Width
68 cm

Details

Item
Outdoor Litter Vacuum
Cleaning Path
27 in
Weight
133 lb
Fuel Type
Gas
Debris Reduction
6:1
Drive Type
Self-Propelled
Bag Volume
40 gal
Engine Brand
Briggs and Stratton
Product Type
Vacuum
Starter Type
Recoil
Wheel Type
Solid
Impeller Type
5.0
Noise Level
88.4 dBA
Tool Series
KV Series
Sound Level
88.4 dBA
Engine Displacement
190 cc
Tool Weight
116.85 lb
Bag Capacity
42 gal

Description

Outdoor Litter Vacuum, Product Type Vacuum, Cleaning Path 27 in, Bag Capacity 42 gal, Debris Reduction 6:1, Drive Type Self-Propelled, Engine Displacement 190 cc, Engine Brand Briggs and Stratton, Sound Level 88.4 dBA, Tool Weight 116.85 lb, Starter Type Recoil, Tool Series KV Series, Tool Height 110 cm, Tool Length 158 cm, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.