Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Litter Vacuum, Push

  • Mfr # KV601

  • Zoro # G404223224


product price: $1,659.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Cleaning Path
27 in
Includes
Hose Kit Not Included
Fuel Tank Capacity
1.2 qt
Length
62 in
Fuel Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV601
Zoro #
G404223224
UPC #
730719003244
Country of Origin
United States

Dimensions

Length
62 in
Width
26 1/2 in
Height
42 3/4 in
Wheel Size
12 x 2-1/2 in
Engine Size
190 cc
Tool Length
158 cm
Wheel Thickness
2 1/5 in
Wheel Diameter
12 in
Tool Width
68 cm
Tool Height
110 cm

Details

Item
Outdoor Litter Vacuum
Cleaning Path
27 in
Includes
Hose Kit Not Included
Fuel Tank Capacity
1.2 qt
Fuel Type
Gas
Debris Reduction
6:1
Weight
116 lb
Wheel Type
Solid
Starter Type
Recoil
Engine Brand
Briggs and Stratton
Impeller Type
5.0
Bag Volume
40 gal
Drive Type
Push
Product Type
Vacuum
Engine Displacement
190 cc
Tool Series
KV Series
Tool Weight
116.85 lb
Bag Capacity
42 gal

Description

Outdoor Litter Vacuum, Product Type Vacuum, Cleaning Path 27 in, Bag Capacity 42 gal, Debris Reduction 6:1, Drive Type Push, Engine Displacement 190 cc, Engine Brand Briggs and Stratton, Tool Weight 116.85 lb, Starter Type Recoil, Fuel Tank Capacity 1.2 qt, Tool Series KV Series, Tool Height 110 cm, Tool Length 158 cm, Includes Hose Kit Not Included, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.