Zoro Homepage

Outdoor Litter Vacuum, Shaft Drive

  • Mfr # LB352

  • Zoro # G3787767


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Width
21 1/2 in
Length
47 in
Weight
57 lb
Engine Brand
Briggs and Stratton
Fuel Tank Capacity
0.9 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB352
Zoro #
G3787767
UPC #
-
Country of Origin
United States

Dimensions

Width
21 1/2 in
Length
47 in
Height
40 1/2 in
Wheel Size
8 x 1/2 in
Tool Length
119 in
Tool Height
40 1/2 in
Wheel Diameter
8 in
Wheel Thickness
1/2 in
Tool Width
20 in

Details

Item
Outdoor Litter Vacuum
Weight
57 lb
Engine Brand
Briggs and Stratton
Fuel Tank Capacity
0.9 qt
Includes
Debris Bag
Drive Type
Push
Cleaning Path
20 in
Starter Type
Recoil
Bag Volume
28 gal
Tool Weight
57 lb
Engine Displacement
140 cc
Bag Capacity
28 gal
Sound Level
77 dBA

Description

Outdoor Litter Vacuum, Product Type Vacuum, Cleaning Path 20 in, Bag Capacity 28 gal, Drive Type Push, Engine Displacement 140 cc, Engine Brand Briggs and Stratton, Sound Level 77 dBA, Tool Weight 57 lb, Starter Type Recoil, Fuel Tank Capacity 0.9 qt, Tool Height 40 1/2 in, Tool Length 119 in, Includes Debris Bag

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.