Zoro Homepage
This item is Discontinued.
Billy Goat Power Rake, 20 In. Width, 5.5HP, 162CC PR550H

Power Rake, 20 In. Width, 5.5HP, 162CC (Discontinued)

  • Mfr # PR550H
  • Zoro # G3333219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR550H
Zoro #
G3333219
UPC #
-
Country of Origin
United States

Dimensions

Working Width
20 in
Overall Height
42 1/2 in
Overall Width
26 1/2 in
Overall Length
45 1/2 in

Details

Item
Power Rake
Reel Type
Flail
HP
5.5 hp
Displacement
162 cc
Engine
Honda
Weight
153 lb
Adjustable Range
0.125 to 0.5 in

Description

Power Rake, Working Width 20 in, Adjustable Range 0.125 to 0.5 in, Overall Length 45 1/2 in, Weight 153 lb, Overall Height 42 1/2 in, Overall Width 26 1/2 in, Reel Type Flail

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.