Zoro Homepage

Pulley, For Use with 5NLJ1

  • Mfr # 350101

  • Zoro # G1910030


product price: $47.89
/ea

Key Features

Length
3 in
For Use With Mfr. Model Number
PR550H
Fits Brand
Billy Goat
Diameter
3/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350101
Zoro #
G1910030
UPC #
730719004227
Country of Origin
United States

Dimensions

Length
3 in
Diameter
3/4 in
Overall Length
3 in
Overall Diameter
3 in

Details

Item
Pulley
For Use With Mfr. Model Number
PR550H
Fits Brand
Billy Goat
Product Type
Pulley
Compatible Product Type
Scarifier
Compatible Brand
Billy Goat
Compatible Manufacturer Number
OS551H, PR550H, PR550HV

Description

Pulley, For Use With Grainger Item Number 5NLJ1, For Use With Mfr. Model Number PR550H, Fits Brand Billy Goat, Diameter 3/4 In., Length 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.