Replacement Dust Sock, Use With QV Series
Mfr # 831282
Zoro # G8527181
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
Felt
For Use With
Mfr. No. QV550H, QV550HSP, QV900HSP
Compatible Product Type
Industrial Duty Vacuums
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
831282
Zoro #
G8527181
UPC #
-
Country of Origin
United States
Details
Item
Dust Sock
Material
Felt
For Use With
Mfr. No. QV550H, QV550HSP, QV900HSP
Compatible Product Type
Industrial Duty Vacuums
Color
Black
Description
Dust Sock, Product Type Dust Sock, Compatible Manufacturer Number QV550H, QV550HSP, QV550V, QV550VSP, QV900HSP, Diameter Not Applicable, Material Felt, Compatible Grainger Part Number 793L13: 793L14, Compatible Product Type Industrial Duty Vacuums, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.