Zoro Homepage

Vanguard Engine Drum Aerator

  • Mfr # AE403V

  • Zoro # G604230343


product price: $4,040.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Handle Type
Folding
Engine Displacement
169 cc
Working Width
19 in
Engine
Vanguard
Tine Pattern
4.7 x 7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE403V
Zoro #
G604230343
UPC #
730719005200
Country of Origin
United States

Dimensions

Working Width
19 in
Rear Wheel Dia.
10 1/2 in
Front Wheel Dia.
8 in
Front Wheel Diameter
8 in
Rear Wheel Diameter
10 1/2 in

Details

Item
Vanguard Engine Drum Aerator
Handle Type
Folding
Engine Displacement
169 cc
Engine
Vanguard
Tine Pattern
4.7 x 7.1 in
Displacement
169 cc
Transmission
Geared
Fuel Tank Capacity
3.3 qt
Handle
Folding
HP
5 hp
Wheel Type
Semi-Pneumatic
Engine Brand
Vanguard
Horsepower
5 hp

Description

Vanguard Engine Drum Aerator, Working Width 19 in, Tine Pattern 4.7 x 7.1 in, Engine Brand Vanguard, Engine Displacement 169 cc, Horsepower 5 hp, Wheel Type Semi-Pneumatic, Handle Type Folding, Fuel Tank Capacity 3.3 qt, Transmission Geared, Rear Wheel Diameter 10 1/2 in, Front Wheel Diameter 8 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.