Gas-Powered Leaf Blower, Just Under 200, 200 mph, 89 dB(A)
- Mfr # F602V
- Zoro # G7608501
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Speed
200 mph
Sound Level
90 dBA
Engine Displacement
169 cc
Power Source
Gas-Powered
Blower Type
Walk Behind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F602V
- Zoro #
- G7608501
- UPC #
- -
- Country of Origin
- United States
- Maximum Air Speed
- 200 mph
- Sound Level
- 90 dBA
- Engine Displacement
- 169 cc
- Power Source
- Gas-Powered
- Blower Type
- Walk Behind
- Item
- Gas-Powered Walk-Behind Blower
- CARB Compliant
- CARB Non-Compliant
- Speed Control
- Variable
- Number of Wheels
- 3
- Fuel Tank Capacity
- 121.6 fl oz
- Blowers and Vacuums Air Speed Range
- 176 to 200 mph
- Blowers and Vacuums Air Flow Range
- Greater Than 600 cfm
- Vacuum Function
- No
- Standards
- EPA
- Drive Type
- Push
- Engine Brand
- Vanguard
- Minimum Air Flow
- 600 cfm
- Horsepower
- 6 hp
- Minimum Air Speed
- 176 mph
- Engine Cycle
- 4-Cycle
- Function
- Blower
- Tool Weight
- 89 lb
- Tool Series
- F6 Force(TM) Series
- Power Source - old
- Gas-Powered
Dimensions
- Tool Length
- 43 11/16 in
- Tool Width
- 22 1/16 in
- Tool Height
- 44 7/8 in
Description
Gas-Powered Walk-Behind Blower, Power Source Gas-Powered, Drive Type Push, Maximum Air Flow Not Applicable, Engine Brand Vanguard, Maximum Air Speed 200 mph, Sound Level 90 dBA, Horsepower 6 hp, Function Blower, Number of Speeds Not Applicable, Engine Displacement 169 cc, Engine Cycle 4-Cycle, Tool Weight 89 lb, Blower Type Walk Behind, CARB Compliant CARB Non-Compliant, Fuel Tank Capacity 121.6 fl oz, Tool Series F6 Force(TM) Series, Tool Height 44 7/8 in, Tool Length 43 11/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.