Walk-Behind Leaf Blower
- Mfr # GUO125
- Zoro # G424450884
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Function
Manual
Maximum Air Flow
1270 cfm
Blower Type
Walk-Behind
Maximum Air Speed
150 mph
Includes
Gas Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO125
- Zoro #
- G424450884
- UPC #
- 850035629697
- Country of Origin
- China
- Function
- Manual
- Item
- Leaf Blower
- Maximum Air Flow
- 1270 cfm
- Blower Type
- Walk-Behind
- Maximum Air Speed
- 150 mph
- Includes
- Gas Engine
- Fuel Tank Capacity
- 0.7 Gal
- Engine Displacement
- 209 cc
- Horsepower
- 7
- Standards
- EPA
Dimensions
- Tool Width
- 21.5 in
- Tool Height
- 20.25 in
- Tool Length
- 26.5 in
Description
Landworks Leaf Blower Wheeled Walk Behind Jet Sweep Manual-Propelled Powerful 7HP 4 Stroke OHV Motor Output Wind Force of 150 MPH / 1270 CFM at 3600RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.