Zoro Homepage

Wheel, For Use with 5NLJ1

  • Mfr # 350104

  • Zoro # G1910006


product price: $62.39
/ea

Key Features

Fits Brand
Billy Goat
Length
10 in
Diameter
5/8 in
Overall Length
10 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350104
Zoro #
G1910006
UPC #
730719004258
Country of Origin
China

Dimensions

Length
10 in
Diameter
5/8 in
Overall Length
10 in
Overall Height
10 in
Overall Diameter
5/8 in

Details

Item
Wheel
Fits Brand
Billy Goat
Product Type
Wheel
Compatible Brand
Billy Goat
Compatible Manufacturer Number
PR550H

Description

Wheel, For Use With Grainger Item Number 5NLJ1, For Use With Mfr. Model Number PR550H, Fits Brand Billy Goat, Diameter 5/8 In., Length 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.