
00-05 Bmw 3 Series 316I-318I-320I (E46) Coil Spring, 36-269013
Mfr # 36-269013
Zoro # G5820310
product price: $64.15
/eaKey Features
Width
7.48 in
Finish
Black Powder Coat
Height
7.48 in
Length
21.65 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36-269013
Zoro #
G5820310
UPC #
-
Country of Origin
Unknown
Dimensions
Width
7.48 in
Height
7.48 in
Length
21.65 in
Details
Finish
Black Powder Coat
Features
Weight
5.16 lbs
Series
B3 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.