Shop BILSTEIN
See all product information
Create Account
0014 SUBURBAN 1500/TAHOE/YUKON/YUKON XL 1500 20142000 B8 5160 SHOCK ABSORBER REAR
- Mfr # 25-325072
- Zoro # G315945413
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Extended Length
24.47 in
Adjustable
Non-Adjustable
Reservoir
Yes
Shaft Diameter
14mm
Collapsed Length
14.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-325072
- Zoro #
- G315945413
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Shock Absorber
- Adjustable
- Non-Adjustable
- Reservoir
- Yes
- Internal Design
- Monotube
- Series
- B8
- Boot Included
- No
- Finish
- Zinc Plated
- Body Design
- Smooth Body
Dimensions
- Extended Length
- 24.47 in
- Shaft Diameter
- 14mm
- Collapsed Length
- 14.82 in
- Piston Diameter
- 46mm
- Body Diameter
- 2.0 in.
- Stroke/travel Length
- 9.64 in
Description
Chevrolet Avalanche 2013-2007, Avalanche 1500 2006-2002, Suburban 1500 2014-2000, Tahoe 2014-2000, GMC Yukon 2014-2000, Yukon XL 1500 2014-2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.