0107 TOYOTA SEQUOIA; 0006 TUNDRA B8 6112 FRONT SUSPENSION KIT
- Mfr # 47-310049
- Zoro # G015944396
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Includes
Spring Seat Included
Series
B8
Collapsed Length
13.22 in
Length
5.15 in
Piston Diameter
60mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47-310049
- Zoro #
- G015944396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Collapsed Length
- 13.22 in
- Length
- 5.15 in
- Piston Diameter
- 60mm
- Body Diameter
- 2.65 in.
- Extended Length (in)
- 18.37 in
- Shaft Diameter
- 18mm
Details
- Item
- Suspension Kit
- Includes
- Spring Seat Included
- Series
- B8
- Front Main Spring Rate (lbs/in)
- 650 lbs front
- Internal Design
- Monotube
- Body Design
- Snap Ring Grooved Body
Description
Toyota Sequoia 2007-2001, Tundra 2006-2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.