Shop BILSTEIN
See all product information
Create Account
0309 LEXUS GX470; 0709 TOYOTA FJ CRUISER FRT SUSPENSION KIT B8 6112 FRT LIFT HEIGHT: 1.7IN3.2IN
- Mfr # 47-311190
- Zoro # G915945134
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Length
4.79 in
Front Main Spring Rate (lbs/in)
700 lbs
Includes
Spring Seat Included
Extended Length (in)
21.61 in
Internal Design
Monotube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47-311190
- Zoro #
- G915945134
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Kit
- Front Main Spring Rate (lbs/in)
- 700 lbs
- Includes
- Spring Seat Included
- Internal Design
- Monotube
- Series
- B8
- Body Design
- Snap Ring Grooved Body
Dimensions
- Length
- 4.79 in
- Extended Length (in)
- 21.61 in
- Collapsed Length
- 16.82 in
- Piston Diameter
- 60mm
- Body Diameter
- 2.65 in.
- Shaft Diameter
- 18mm
Description
Lexus GX470 2009-2003, Toyota FJ Cruiser 2009-2007
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.