05C FORD F250/F350 SD FRONT B8 5160 SUSPENSION SHOCK ABSORBER FOR FRONT LIFTED HEIGHT: 22.5IN

  • Mfr # 25-311792

  • Zoro # G215944103


product price:  $310.00
/ea
Free Shipping & Returns

Key Features

Extended Length
21.01 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Shaft Diameter
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-311792
Zoro #
G215944103
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
21.01 in
Shaft Diameter
14mm
Body Diameter
2.0 in.
Piston Diameter
46mm
Stroke/travel Length
7.84 in
Collapsed Length
13.17 in

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Body Design
Smooth Body
Series
B8
Finish
Zinc Plated
Internal Design
Monotube
Boot Included
No
Reservoir
Yes

Description

Ford F-250 Super Duty 2024-2005, F-350 Super Duty 2024-2005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.