05C TOYOTA TACOMA FRONT RIGHT B8 8112 ZONECONTROL CR SHOCK ABSORBER AND COIL SPRING ASSEMBLY
- Mfr # 41-322697
- Zoro # G715943965
product price:Â
$
1,408.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Body Diameter
2.65 in.
Internal Design
Monotube
Front Main Spring Rate (lbs/in)
600 lbs
Upper Mounting Type
Special
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-322697
- Zoro #
- G715943965
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Shock Absorber and Coil Spring Assembly
- Material
- Steel
- Internal Design
- Monotube
- Front Main Spring Rate (lbs/in)
- 600 lbs
- Upper Mounting Type
- Special
- Reservoir
- Yes
- Body Design
- Smooth Body
- Series
- B8
- Adjustable Range
- Non-Adjustable
- Includes
- Spring Seat Included
Dimensions
- Body Diameter
- 2.65 in.
- Shaft Diameter
- 22 mm
- Piston Diameter
- 60mm
- Collapsed Length
- 17.43 in
- Extended Length (in)
- 22.39 in
Description
Toyota Tacoma 2023-2005
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.