Shop BILSTEIN
See all product information
Create Account
0811 TOYOTA LAND CRUISER; 1321 LAND CRUISER REAR RIGHT B8 5160 SHOCK ABSORBER
- Mfr # 25-311419
- Zoro # G415943838
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Extended Length
24.17 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 19.25mm
Adjustable
Non-Adjustable
Body Diameter
2.0 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-311419
- Zoro #
- G415943838
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Stem
- Lower Mount Type
- Eye 19.25mm
- Adjustable
- Non-Adjustable
- Reservoir
- Yes
- Internal Design
- Monotube
- Finish
- Zinc Plated
- Series
- B8
- Boot Included
- Black Bellows
- Body Design
- Smooth Body
Dimensions
- Extended Length
- 24.17 in
- Body Diameter
- 2.0 in.
- Shaft Diameter
- 18mm
- Collapsed Length
- 14.61 in
- Stroke/travel Length
- 9.56 in
- Piston Diameter
- 46mm
Description
Toyota Land Cruiser 2011-2008, Land Cruiser 2021-2013
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.