Shop BILSTEIN
See all product information
10C LEXUS GX460; 0309 GX470; 03C TOYOTA 4RUNNER; 0714 FJ CRUISER REAR LT B8 5160 SHOCK ABSORBER
Mfr # 25-311211
Zoro # G515946579
product price:Â $310.00
/ea
Free Shipping & Returns
Key Features
Extended Length
23-1/2 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 19.25mm
Adjustable
Non-Adjustable
Reservoir
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25-311211
Zoro #
G515946579
UPC #
-
Country of Origin
United States
Dimensions
Extended Length
23-1/2 in
Collapsed Length
14.5 in
Body Diameter
2.0 in.
Shaft Diameter
14mm
Piston Diameter
46mm
Stroke/travel Length
9 in
Details
Item
Suspension Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Eye 19.25mm
Adjustable
Non-Adjustable
Reservoir
Yes
Finish
Zinc Plated
Boot Included
Black Bellows
Series
B8
Internal Design
Monotube
Body Design
Smooth Body
Description
Lexus GX460 2023-2010, GX470 2009-2003, Toyota 4Runner 2024-2003, FJ Cruiser 2014-2007
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.