Shop BILSTEIN
See all product information
Create Account
10C LEXUS GX460; 0309 GX470; 03C TOYOTA 4RUNNER; 0714 FJ CRUISER REAR RT B8 5160 SHOCK ABSORBER
- Mfr # 25-325096
- Zoro # G815945340
product price:Â
$
310.00
/ea
Free Shipping & Returns
Key Features
Extended Length
23.5 in
Upper Mounting Type
Stem
Adjustable
Non-Adjustable
Finish
Zinc Plated
Series
B8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-325096
- Zoro #
- G815945340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Extended Length
- 23.5 in
- Shaft Diameter
- 14mm
- Body Diameter
- 2.0 in.
- Piston Diameter
- 46mm
- Collapsed Length
- 14.5 in
- Stroke/travel Length
- 9 in
Details
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Stem
- Adjustable
- Non-Adjustable
- Finish
- Zinc Plated
- Series
- B8
- Internal Design
- Monotube
- Body Design
- Smooth Body
- Reservoir
- Yes
- Boot Included
- Black Bellows
Description
Lexus GX460 2023-2010, GX470 2009-2003, Toyota 4Runner 2024-2003, FJ Cruiser 2014-2007
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.