10C LEXUS GX460; 03C 4RUNNER REAR B8 8100 SHOCK ABSORBER FOR REAR LIFTED HEIGH

  • Mfr # 25-294095

  • Zoro # G115946504


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Extended Length
23.48 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 19.2mm
Adjustable
Non-Adjustable
Internal Design
Monotube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-294095
Zoro #
G115946504
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
23.48 in
Shaft Diameter
18mm
Collapsed Length
14.94 in
Body Diameter
2.65 in.
Piston Diameter
60mm

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Eye 19.2mm
Adjustable
Non-Adjustable
Internal Design
Monotube
Boot Included
No
Body Design
60mm ID Smooth Body
Reservoir
Yes
Finish
EVO Grey
Series
B8 8100

Description

Lexus GX460 2023-2010, GX470 2009-2003, Toyota 4Runner 2024-2003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.