10C LEXUS GX460; 10C TOYOTA 4RUNNER; 1014 FJ CRUISER FRT SHOCK ABSORBER B8 51
- Mfr # 24-328258
- Zoro # G215945544
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Extended Length
22.31 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 14.2mm
Adjustable
Non-Adjustable
Includes
Spring Seat Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-328258
- Zoro #
- G215945544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Extended Length
- 22.31 in
- Stroke/travel Length
- 4.81 in
- Piston Diameter
- 46mm
- Shaft Diameter
- 14mm
- Collapsed Length
- 17.5 in
- Body Diameter
- 2.0 in.
Details
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Stem
- Lower Mount Type
- Eye 14.2mm
- Adjustable
- Non-Adjustable
- Includes
- Spring Seat Included
- Series
- B8
- Boot Included
- Black Straight
- Body Design
- Snap Ring Grooved Body
- Internal Design
- Monotube
- Finish
- Zinc Plated
Description
Lexus GX460 2023-2010, Toyota 4Runner 2024-2010, FJ Cruiser 2014-2010
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.