10C LEXUS GX460/TOYOTA 4RUNNER; 1014 FJ CRUISER FRONT SHOCK ABSORBER B6 4600 W/O XREAS SUSPENSION
- Mfr # 24-329064
- Zoro # G415945429
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Extended Length
22.19 in
Upper Mounting Type
Stem
Adjustable
Non-Adjustable
Piston Diameter
46mm
Finish
Yellow Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-329064
- Zoro #
- G415945429
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Stem
- Adjustable
- Non-Adjustable
- Finish
- Yellow Paint
- Series
- B6
- Boot Included
- Blue Straight
- Internal Design
- Monotube
- Body Design
- Smooth Body
Dimensions
- Extended Length
- 22.19 in
- Piston Diameter
- 46mm
- Collapsed Length
- 17.19 in
- Body Diameter
- 2.0 in.
- Stroke/travel Length
- 4.81 in
- Shaft Diameter
- 14mm
Description
Lexus GX460 2023-2010, Toyota 4Runner 2024-2010, FJ Cruiser 2014-2010
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.