Shop BILSTEIN

1118 RAM 1500;19C 1500 CLASSIC FRT LIFT HEIGHT 02.8IN;W/O AIR LEV SUSP FRT SHOCK ABSORBER B8 5100

  • Mfr # 24-317887

  • Zoro # G115943886


product price:  $176.00
/ea
Free Shipping & Returns

Key Features

Extended Length
21.46 in
Upper Mounting Type
Stem
Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Body Diameter
2.0 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24-317887
Zoro #
G115943886
UPC #
-
Country of Origin
Mexico

Dimensions

Extended Length
21.46 in
Body Diameter
2.0 in.
Shaft Diameter
14mm
Piston Diameter
46mm
Collapsed Length
15.12 in
Stroke/travel Length
6.34 in

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Series
B8
Finish
Zinc Plated
Includes
Spring Seat Included
Boot Included
No
Body Design
Snap Ring Grooved Body
Internal Design
Monotube

Description

Dodge Ram 1500 2010-2009, Ram 1500 2018-2011, 1500 Classic 2024-2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.