11C SILV/SIERRA 2500/3500 HD FRONT B8 5160 SUSPENSION SHOCK ABSORBER FOR FRONT LIFTED HEIGHT: 1.5IN

  • Mfr # 25-311884

  • Zoro # G415944910


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Adjustable
Non-Adjustable
Piston Diameter
46mm
Body Diameter
2.0 in.
Stroke/travel Length
4.69 in
Shaft Diameter
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-311884
Zoro #
G415944910
UPC #
-
Country of Origin
United States

Dimensions

Piston Diameter
46mm
Body Diameter
2.0 in.
Stroke/travel Length
4.69 in
Shaft Diameter
14mm
Extended Length
18.55 in
Collapsed Length
13.86 in

Details

Item
Suspension Shock Absorber
Adjustable
Non-Adjustable
Reservoir
Yes
Lower Mount Type
Clevis
Finish
Zinc Plated
Includes
Billet Reservoir Clamp Included
Upper Mounting Type
Crossbar
Series
B8 5160
Boot Included
No
Internal Design
Monotube
Body Design
Smooth Body

Description

Chevrolet Silverado 2500 HD 2024-2011, Silverado 3500 HD 2024-2011, GMC Sierra 2500 HD 2024-2011, Sierra 3500 HD 2024-2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.