1521 FORD F150 B8 5100 REAR SHOCK ABSORBER FOR REAR LIFTED HEIGHT: 4IN

  • Mfr # 33-318967

  • Zoro # G115946177


product price:  $123.00
/ea
Free Shipping & Returns

Key Features

Extended Length
31.88 in
Upper Mounting Type
Eye 12mm
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Body Diameter
2.0 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-318967
Zoro #
G115946177
UPC #
-
Country of Origin
Mexico

Dimensions

Extended Length
31.88 in
Body Diameter
2.0 in.
Piston Diameter
46mm
Shaft Diameter
14mm
Collapsed Length
19.71 in
Stroke/travel Length
12.17 in

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Eye 12mm
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Internal Design
Monotube
Finish
Zinc Plated
Series
B8 5100
Boot Included
Black Bellows
Body Design
Smooth Body

Description

Ford F-150 2024-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.