1722 FORD F250/F350 SUPER DUTY REAR B8 5160 SUSPENSION SHOCK ABSORBER
- Mfr # 25-311808
- Zoro # G515944964
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Extended Length
31.76 in
Adjustable
Non-Adjustable
Collapsed Length
18.5 in
Boot Included
No
Body Diameter
2.0 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-311808
- Zoro #
- G515944964
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Shock Absorber
- Adjustable
- Non-Adjustable
- Boot Included
- No
- Series
- B8
- Body Design
- Smooth Body
- Finish
- Zinc Plated
- Reservoir
- Yes
- Internal Design
- Monotube
Dimensions
- Extended Length
- 31.76 in
- Collapsed Length
- 18.5 in
- Body Diameter
- 2.0 in.
- Shaft Diameter
- 14mm
- Stroke/travel Length
- 13.14 in
- Piston Diameter
- 46mm
Description
Ford F-250 Super Duty 2024-2017, F-350 Super Duty 2024-2017
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.