Shop BILSTEIN
See all product information
Create Account
19C RAM 3500 4WD REAR B8 5160 SHOCK ABSORBER FOR REAR LIFTED HEIGHT 03IN
- Mfr # 25-302349
- Zoro # G615946486
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Extended Length
29.9 in
Adjustable
Non-Adjustable
Body Design
Smooth Body
Internal Design
Monotube
Reservoir
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-302349
- Zoro #
- G615946486
- UPC #
- -
- Country of Origin
- United States
- Item
- Suspension Shock Absorber
- Adjustable
- Non-Adjustable
- Body Design
- Smooth Body
- Internal Design
- Monotube
- Reservoir
- Yes
- Finish
- Zinc Plated
- Boot Included
- No
- Series
- B8
Dimensions
- Extended Length
- 29.9 in
- Shaft Diameter
- 14mm
- Stroke/travel Length
- 11.6 in
- Piston Diameter
- 46mm
- Collapsed Length
- 18.3 in
- Body Diameter
- 2.0 in.
Description
Ram 3500 2024-2013
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.