Shop BILSTEIN
See all product information
Create Account
19C SILVERADO/SIERRA 1500; 22C SILVERADO 1500 LTD/SIERRA 1500 LIMITED REAR B8 5160 SHOCK ABSORBER
- Mfr # 25-316957
- Zoro # G815945470
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Extended Length
26.01 in
Upper Mounting Type
Eye 14.1mm
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Series
B8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-316957
- Zoro #
- G815945470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Extended Length
- 26.01 in
- Stroke/travel Length
- 10.5 in
- Collapsed Length
- 15.51 in
- Body Diameter
- 2.0 in.
- Piston Diameter
- 46mm
- Shaft Diameter
- 14mm
Details
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Eye 14.1mm
- Lower Mount Type
- Eye 14.1mm
- Adjustable
- Non-Adjustable
- Series
- B8
- Reservoir
- Yes
- Internal Design
- Monotube
- Finish
- Zinc Plated
- Body Design
- Smooth Body
- Boot Included
- No
Description
Chevrolet Silverado 1500 2024-2019, Silverado 1500 LTD 2022, GMC Sierra 1500 2024-2019, Sierra 1500 Limited 2022
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.