19C SILVERADO/SIERRA 1500; 22C SILVERADO 1500 LTD/SIERRA 1500 LIMITED REAR B8 5160 SHOCK ABSORBER

  • Mfr # 25-316964

  • Zoro # G615945458


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Extended Length
27.61 in
Upper Mounting Type
Eye 14.1mm
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Reservoir
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25-316964
Zoro #
G615945458
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
27.61 in
Body Diameter
2.0 in.
Stroke/travel Length
10.21 in
Piston Diameter
46mm
Shaft Diameter
14mm
Collapsed Length
17.4 in

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Eye 14.1mm
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Reservoir
Yes
Series
B8
Internal Design
Monotube
Body Design
Smooth Body
Boot Included
No
Finish
Zinc Plated

Description

Chevrolet Silverado 1500 2024-2019, Silverado 1500 LTD 2022, GMC Sierra 1500 2024-2019, Sierra 1500 Limited 2022

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.