Jaguar Vanden Plas 03-98/Xj8 03-98/Xjr Shock Absorber, 24-023757
- Mfr # 24-023757
- Zoro # G4651758
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Length
26.8 in
Finish
Black Paint
Includes
Black Bellows
Height
3.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-023757
- Zoro #
- G4651758
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 26.8 in
- Height
- 3.55 in
- Width
- 3.55 in
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 14.1mm
- Finish
- Black Paint
- Includes
- Black Bellows
- Features
- Weight
- 4.92 lbs
- Design
- Mono Tube
- Budget
- Medium
- Driving Qualifiers
- Performance Street
- Series
- B4 OE Replacement
- Ride Control/Adjustability
- Non- Adjustable
- Handling Characteristic
- Performance
- Upper Mount Type
- Stem
- Internal Design
- Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.