20C FORD BRONCO 4 DR W/BADLANDS/SASQUATCH PKG;REAR LIFT HEIGHT: 01.4IN REAR SHOCK ABSORBER B8 6100
- Mfr # 24-318600
- Zoro # G715943910
product price:Â
$
355.00
/ea
Free Shipping & Returns
Key Features
Extended Length
25.56 in
Upper Mounting Type
Stem
Adjustable
Non-Adjustable
Series
B8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-318600
- Zoro #
- G715943910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Extended Length
- 25.56 in
- Collapsed Length
- 17.11 in
- Stroke/travel Length
- 4.15 in
- Piston Diameter
- 60mm
- Body Diameter
- 2.65 in.
- Shaft Diameter
- 18mm
Details
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Stem
- Adjustable
- Non-Adjustable
- Series
- B8
- Finish
- Zinc Plated
- Body Design
- Snap Ring Grooved Body
- Boot Included
- No
- Includes
- Spring Seat Included
- Internal Design
- Monotube
Description
Ford Bronco 2024-2021
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.