Zoro Homepage

4 in. Lift 5100 Series Shock Absorber

  • Mfr # BIL24-188197

  • Zoro # G010530167


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Length
26.8 in
Includes
Black Bellows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-188197
Zoro #
G010530167
UPC #
651860591285
Country of Origin
China

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (MM)
380.5
Extended Length (IN)
24.61
Body Diameter (ID)
46mm
Collapsed Length (IN)
14.98
Extended Length (MM)
625.2

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Includes
Black Bellows
Finish
Zinc Plated
Weight
4.41 lbs
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Series
B8 5100
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.