Zoro Homepage

46 mm Reservoir Shock Absorber - Rear

  • Mfr # 25-255065

  • Zoro # G210530059


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Series
B8 5160
Extended Length (MM)
661
Internal Design
Monotube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-255065
Zoro #
G210530059
UPC #
651860773582
Country of Origin
China

Dimensions

Extended Length (MM)
661
Extended Length (IN)
26.02
Body Diameter (ID)
46mm
Collapsed Length (IN)
15.43
Collapsed Length (MM)
392

Details

Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Series
B8 5160
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Eye 12mm
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Low, Medium
Optional Reservoir Clamp
11-176015
Design
Mono Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.