5100 Series 4WD Rear 46 mm Monotube Shock Absorber for 05-15 Toyota Hilux
- Mfr # 33-245492
- Zoro # G315199571
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Extended Length
22.49 in
Upper Mounting Type
Eye 19mm
Lower Mount Type
Eye 19mm
Adjustable
Non-Adjustable
Body Diameter
2.0 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-245492
- Zoro #
- G315199571
- UPC #
- 651860754581
- Country of Origin
- China
Dimensions
- Extended Length
- 22.49 in
- Body Diameter
- 2.0 in.
- Shaft Diameter
- 14mm
- Piston Diameter
- 46mm
- Collapsed Length
- 14.25 in
- Stroke/travel Length
- 8.2 in
Details
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Eye 19mm
- Lower Mount Type
- Eye 19mm
- Adjustable
- Non-Adjustable
- Finish
- Zinc Plated
- Series
- B8
- Internal Design
- Monotube
- Boot Included
- Black Bellows
- Body Design
- Smooth Body
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.